DESCRIPTION

  • Adds elegance to any bathroom
  • Easy To Install
  • Easy to clean
  • Fits standard 17 In. x 14 In. cutout
  • High quality vitreous china
  • Oval ceramic undermount sink with overflow

DECOLAV® Classically Redefined™ 17 x 14 in. Oval Vitreous China Undermount Lavatory with Overflow

D1401C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Classically Redefined™
Color Finish
Ceramic Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/4 in x 7-13/100 in
Shape
Oval

Starting at
$64.5
EACH
  • QUANTITY