DESCRIPTION

  • Gently tapered interior walls
  • Glazed and fired for durability and stain resistance
  • No faucet drilling
  • Without overflow

DECOLAV® Classically Redefined™ 18 in. Rectangle Above Counter Lavatory

D1454CWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
14-1/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
5-1/8 in
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in x 14-63/100 in
Shape
Rectangular
Width
18-1/2 in

Starting at
$247.68
EACH
  • QUANTITY