DESCRIPTION

  • Adds elegance to any bathroom
  • Easy to clean

DECOLAV® Classically Redefined™ 18 in. Rectangular Vitreous China Above Counter Lavatory with Overflow

D1432C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
6 in
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
18 in x 16 in
Shape
Square
Width
18 in

Starting at
$259.04
EACH
  • QUANTITY