DESCRIPTION

  • Adds elegance to any bathroom
  • Easy to clean
  • Oval stainless steel sink with overflow
  • Quaturn™ cartridges

DECOLAV® Simply Stainless™ 19-1/4 x 16-1/4 in. Oval Stainless Steel Lavatory

D1300

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
16-3/4 in x 13-3/4 in x 5-63/100 in
Collection
Simply Stainless™
Color Finish
Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
7-63/100 in
Installation Type
Drop-in, Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/4 in
Shape
Oval
Width
19-1/4 in

Starting at
$330.24
EACH
  • QUANTITY