DESCRIPTION

  • Deep basin with rounded corners
  • Designed to be semi-recessed
  • Glazed and fired for durability and stain resistance
  • No faucet drilling
  • Without overflow

DECOLAV® Classically Redefined™ 20 in. Rectangle Semi-Recessed Lavatory

D1453CWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
14-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
5-1/2 in
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/2 in x 14-1/2 in
Shape
Rectangular
Width
20-1/2 in

Starting at
$307.54
EACH
  • QUANTITY