DESCRIPTION

  • ADA compliant when installed in a 25" minimum depth countertop

Deco Lav Classically Redefined™ 21.63 x 15.75 in. Rectangular Vitreous China Undermount Lavatory with Overflow

D1402C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
21-63/100 in x 15-3/4 in x 6-19/50 in
Collection
Classically Redefined™
Color Finish
Ceramic Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-63/100 in x 15-3/4 in x 8-1/4 in
Shape
Rectangular

Starting at
$116.1
EACH
  • QUANTITY