DESCRIPTION

DECOLAV® Classically Redefined™ 25 in. Triangular Above Counter Lavatory

D1449CWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
26-22/25 in x 19-19/50 in x 5 in

Starting at
$242.52
EACH
  • QUANTITY