DESCRIPTION

Deco Lav Tyson 30 in. Double Door Framed Medicine Cabient

D9713

Color Finish

 

SPECIFICATIONS

Collection
Tyson
Color Finish
Espresso
Depth
32 in
Height
32 in
Length
4 in
Material
Wood
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY