DESCRIPTION

  • Designed to coordinate with the 5243 vanity

DECOLAV® Sophia Collection 32 x 20 in. Wall Mirror

D9723

Color Finish

 

SPECIFICATIONS

Collection
Sophia Collection
Color Finish
White
Color Finish Category
Whites
Depth
5-3/8 in
Height
32 in
Installation Type
Vertical
Length
5-1/2 in
Material
Wood
Type
Mirror
Width
20 in

Starting at
Call for Pricing
  • QUANTITY