DESCRIPTION

  • Mounting hardware included

DECOLAV® Lola™ 32 x 22 in. Wall Mirror

D9716

Color Finish

 

SPECIFICATIONS

Collection
Lola™
Color Finish
Brown
Color Finish Category
Browns
Depth
2 in
Height
32 in
Installation Type
Vertical
Length
1-22/25 in
Material
Wood
Type
Mirror
Width
24 in

Starting at
Call for Pricing
  • QUANTITY