DESCRIPTION

DECOLAV® Cameron 32 x 24 in. Wall Mirror

D9707

Color Finish

 

SPECIFICATIONS

Collection
Cameron
Color Finish
White
Color Finish Category
Whites
Depth
1-13/100 in
Height
32 in
Installation Type
Wall Mount
Length
1-13/100 in
Material
Wood
Type
Rectangular Mirrors
Width
24 in

Starting at
Call for Pricing
  • QUANTITY