DESCRIPTION

DECOLAV® Olivia 32 x 24 in. Wall Mirror

D9715

Color Finish

 

SPECIFICATIONS

Collection
Olivia
Color Finish
Antique White
Color Finish Category
Whites
Depth
3-1/4 in
Height
32 in
Installation Type
Wall Mount
Length
3-1/4 in
Material
Wood
Type
Rectangular Mirrors
Width
24 in

Starting at
$444.62
EACH
  • QUANTITY