DESCRIPTION

Deco Lav Cameron 32 x 30 in. Wall Mirror

D9708

Color Finish

 

SPECIFICATIONS

Collection
Cameron
Color Finish
White
Color Finish Category
Whites
Depth
1-13/100 in
Height
32 in
Installation Type
Wall Mount
Length
1-13/100 in
Material
Wood
Type
Rectangular Mirrors
Width
30 in

Starting at
Call for Pricing
  • QUANTITY