DESCRIPTION

  • Available in a variety of finishes
  • Easy to install
  • For use with all standard sinks without overflow
  • Includes 1.75" cutout for countertops
  • Made of solid brass construction for extra strength
  • Push button feature allows you to close the drain without use of faucet lift rod

DECOLAV® Brass Push Button Closing Umbrella Drain (Less Overflow)

D9298

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Diameter
2-3/4 in
Drain Opening
1-1/4 in
Height
8-3/4 in
Length
8-11/16 in
Material
Brass
Width
2-3/4 in

Starting at
$105.38
EACH
  • QUANTITY