DESCRIPTION

  • Round, above-counter/semi-recessed resin lavatory
  • This sleek oval basin is the perfect compliment to small spaces allowing added storage under your bathroom vanity

Deco Lav Incandescence™ No-Hole Above-Counter Round Lavatory Sink

D2806

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Incandescence™
Color Finish
Mist
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Above Counter
Material
Resin
Number Of Bowls
1
Overall Sink Size
15-3/4 in x 15-3/4 in x 5-77/100 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

Starting at
$332.82
EACH
  • QUANTITY