DESCRIPTION

  • Available in 10 vibrant colors
  • Contemporary rectangular shape with a gracefully sloped basin
  • Crafted from a unique resin material that is durable and easy to clean
  • Pair with Decolav umbrella drain - sold separately
  • Without overflow

DECOLAV® Incandescence™ No-Hole Rectangle Above-Counter Lavatory Sink

D2800

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Incandescence™
Color Finish
White
Color Finish Category
Whites
Depth
16-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
5-22/25 in
Installation Type
Above Counter
Material
Resin
Number Of Bowls
1
Overall Sink Size
24 in x 16-1/2 in
Shape
Rectangular
Width
24 in

Starting at
$469.56
EACH
  • QUANTITY