DESCRIPTION

DECOLAV® Incandescence™ Resin Lavatory Sink

D2803

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-5/8 in x 14-1/2 in x 2-1/4 in
Collection
Incandescence™
Color Finish
Shadow
Color Finish Category
Greys
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Above Counter
Material
Resin
Number Of Bowls
1
Overall Sink Size
23-22/25 in x 17 in x 2-7/8 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY