DESCRIPTION

  • Adds elegance to any bathroom
  • Easy to clean
  • Round ceramic vessel with overflow and single hole faucet deck

DECOLAV® Classically Redefined™ Round Vitreous China Above Counter Lavatory

D1451CWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
16-13/100 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Height
6-22/25 in
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
16-13/100 in x 6-22/25 in
Shape
Round
Width
16-13/100 in

Starting at
$242.52
EACH
  • QUANTITY