DESCRIPTION

  • Adds elegance to any bathroom
  • Designed to be semi-recessed
  • Easy to clean

DECOLAV® Classically Redefined™ Rounded Square Semi-Recessed Lavatory

D1423CWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
16-1/2 in x 16-1/2 in x 6 in
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
8 in
Installation Type
Semi-recessed Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17-3/8 in x 17-3/8
Shape
Square
Width
17-1/2 in

Starting at
$252.84
EACH
  • QUANTITY