DESCRIPTION

  • 18 gauge, type 304 nickel bearing stainless steel
  • Bowl size: 12" x 6"
  • Lustrous highlighted satin finish
  • Sound Guard® undercoating

Deco Lav Classically Redefined™ Square Semi-Recessed Lavatory with Circular Bowl

D1425CWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
12 in x 6 in
Collection
Classically Redefined™
Color Finish
Ceramic White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 19-1/4 in x 6-1/4 in
Shape
Square

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY