DESCRIPTION

DECOLAV® Natasha 22 in. Wall Cabinet

D5262

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Natasha
Color Finish
Black Limba/White Gloss
Depth
26 in
Height
26 in
IAPMO Listed
No
Material
Wood
Width
22 in

Starting at
Call for Pricing
  • QUANTITY