DESCRIPTION

  • Countertop and lavatory sold separately
  • Satin nickel hardware
  • Solid wood frame and legs with espresso finish
  • Two curved doors with soft closing hinges

DECOLAV® Gavin 24 in. Wood Vanity Cabinet

D5240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Gavin
Color Finish
Brown
Color Finish Category
Browns
Depth
21-1/2 in
Height
35-1/4 in
IAPMO Listed
No
Installation Type
Undermount, Vanity Top
Material
Solid Wood
Width
24 in

Starting at
Call for Pricing
  • QUANTITY