DESCRIPTION

  • Countertop and lavatory sold separately
  • Large double height bottom drawer with soft closing drawer slides
  • Solid wood frame and legs in white finish
  • Stylish curved front
  • Top single height "U" shaped drawer

DECOLAV® Lola™ 25-31/100 in. Wood Vanity Cabinet

D5254

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lola™
Color Finish
White
Color Finish Category
Whites
Depth
20-3/4 in
Height
30-1/2 in
IAPMO Listed
No
Installation Type
Above Counter, Vanity Top
Material
Solid Wood
Width
25-31/100 in

Starting at
Call for Pricing
  • QUANTITY