DESCRIPTION

DECOLAV® Gabrielle 30 x 36 in. Wall Mirror

D9721

Color Finish

 

SPECIFICATIONS

Collection
Gabrielle
Color Finish
White
Color Finish Category
Whites
Depth
5-3/4 in
Height
30 in
Installation Type
Wall Mount
Length
5-3/4 in
Material
Wood
Type
Specialty Mirrors
Width
36 in

Starting at
Call for Pricing
  • QUANTITY