DESCRIPTION

  • Adds elegance to any bathroom
  • Easy to clean
  • Glazed and fired for durability and stain resistance

DECOLAV® Bluebell Rectangle Lavatory Sink in Ceramic White

D14171CWH

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
19 in x 11 in x 6-1/4 in
Collection
Bluebell
Color Finish
White
Color Finish Category
Whites
Depth
4-19/50 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Height
6-1/8 in
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-1/2 in x 17-3/4 in
Shape
Square
Width
22-19/50 in

$307.54
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability