DESCRIPTION

  • Glazed and fired for durability and stain resistance
  • No faucet drilling
  • Rear overflow
  • Wide deep basin and flat right angles

DECOLAV® Classically Redefined™ Undermount Rectangle Lavatory Sink in White

D1482CWH

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17-1/2 in x 13 in x 5-1/8 in
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
7-22/25 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
7-22/25 in
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-63/100 in x 16-13/100 in
Shape
Rectangular
Width
20-63/100 in