DESCRIPTION

DECOLAV® Incandescence™ Collection No-Hole 1-Bowl Above-Counter Round Lavatory Sink

D2804

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Incandescence™ Collection
Color Finish
Atmosphere
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Vessel Mount
Material
Resin
Number Of Bowls
1
Overall Sink Size
16-7/8 in x 3-3/8 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY