DESCRIPTION

  • Also available in biscuit and model 1409-CBN
  • Front overflow
  • Glazed and fired for durability and stain resistance
  • Inverted pyramid shape with four walls tapering inward towards the drain (drain not included)
  • No faucet drilling

DECOLAV® Classically Redefined™ Undermount Rectangle Lavatory Sink

D1409C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
17-1/2 in x 11-1/2 in x 6 in
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
7-7/8 in
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-3/16 in x 15-11/16 in
Shape
Rectangular
Width
21 in

Starting at
$201.24
EACH
  • QUANTITY