31 in. Granite Countertop with Back Splash in Carmello

Part #D1667GCA  |  Item #4210251  |  Manufacturer Part #1667-GCA

$329.38 EACH

Color/Finish: Carmello

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Carmello

Depth: 22 in

Height: 3/4 in

Length: 22 in

Material: Granite

Number Of Pieces: 1 Piece

Width: 31 in