DECOLAV®

9295 Series 2-13/64 in. Bathroom Sink Drain in Polished Chrome

Part #D9295CP  |  Manufacturer Part #9295-CP

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass construction for extra strength
  • For use with all standard sinks with overflow
  • Available in a variety of finishes
  • Easy to install
  • Includes 1.75" cutout for countertops

Specifications

Collection: 9295 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Grid Drain Material: Brass

Overflow Included Yes or No: Yes

Strainer Diameter: 2-13/64 in

Tailpiece Style: Straight