Cameron Modular 26 in. Single Wood Drawer in Espresso

Part #D5226ESP  |  Item #4210134  |  Manufacturer Part #5226-ESP

$522.00 EACH

Color/Finish: Espresso

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Cameron Modular

Color Finish: Espresso

Color Finish Category: Browns

Depth: 21 in

Height: 6-3/4 in

IAPMO Listed: No

Material: Wood

Width: 26 in