DECOLAV®
Cameron Modular 26 in. Single Wood Drawer in White
Part #D5226WHT | Item #4210026 | Manufacturer Part #5226-WHT
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Cameron Modular
Color Finish: White
Color Finish Category: Whites
Depth: 6-3/4 in
Height: 6-3/4 in
IAPMO Listed: No
Material: Wood
Width: 26 in