Classically Redefined™ Drop-in Basin in White

Part #D1443CWH  |  Item #4210160  |  Manufacturer Part #1443-CWH

$216.84 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Glazed and fired for durability and stain resistance
  • Curved rectangular shaped with thin walls
  • Without overflow
  • No faucet drilling

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Classically Redefined™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 23-5/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 23-5/8 in x 15-1/2 in

Product Type: Basin

Shape: Rectangular

Sink Depth: 3-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 15-1/2 in