Incandescence™ No-Hole 1-Bowl Above-Counter Round Lavatory Sink in Shadow

Part #D2804SHA  |  Item #4210053  |  Manufacturer Part #2804-SHA

$287.82 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Crafted from a unique resin material that is durable and easy to clean
  • Round with flat bottom and sloped walls
  • Without overflow
  • Available in 10 vibrant colors
  • Pair with Decolav umbrella drain - sold separately

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Incandescence™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 3-19/50 in

IAPMO Listed: No

Material: Resin

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16-7/8 in x 16-7/8 in

Pedestal Only - FEI: No

Shape: Round

Sink Depth: 17 in

Sink Installation Type: Above Counter

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

Width: 17 in