DESCRIPTION

  • Adds elegance to any bathroom
  • Designed to be semi-recessed
  • Easy to clean
  • Round ceramic semi-recessed vessel

DECOLAV® Classically Redefined™ Round Ceramic White Vitreous China Ceramic White

D1426CWH

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
7-3/4 in
Installation Type
Semi-recessed Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17-3/4 in x 7-22/25 in
Shape
Round
Width
17-1/2 in

$215.69
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability