DECOLAV®

Simply Stainless™ 1-Bowl Square Vessel with Faucet in Brushed Stainless Steel

Part #D12801B  |  Manufacturer Part #1280-1B

Color/Finish: Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pedestal sold separately
  • Rectangular vessel

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3-2000

CSA Certified: [CSA B45.0-02, CSA B45.4-02]

Collection: Simply Stainless™

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 1-3/4 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 17-1/5 in x 17-1/5 in x 6 in

Pedestal Only - FEI: No

Shape: Square

Sink Bowl Size: 15-3/8 in x 12-5/8 in x 5-9/16 in

Sink Installation Type: Above Counter

Vessel Only - FEI: Yes