DECOLAV®

Simply Stainless™ 15-1/2 in. Round Stainless Steel Above Counter Lavatory with Overflow in Brushed Stainless Steel

Part #D1228B  |  Manufacturer Part #1228-B

Color/Finish: Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adds elegance to any bathroom
  • Easy to clean
  • Round double-walled stainless steel vessel with overflow

Specifications

ADA Compliant: No

Collection: Simply Stainless™

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 1-3/4 in

Height: 6 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 15-1/2 in x 15-1/2 in

Pedestal Only - FEI: No

Shape: Round

Sink Depth: 15-1/2 in

Sink Installation Type: Above Counter

Vessel Only - FEI: Yes

Width: 15-1/2 in