DECOLAV®

Simply Stainless™ 16 in. Round Stainless Steel Lavatory Brushed Stainless Steel

Part #D1220B  |  Manufacturer Part #1220-B

Color/Finish: Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adds elegance to any bathroom
  • Easy to clean

Specifications

ADA Compliant: No

Collection: Simply Stainless™

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Drain Opening: 1-3/4 in

Height: 6-3/4 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16-1/4 in x 16-1/4 in

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 14-1/2 in x 14-1/2 in x 7-1/4 in

Sink Depth: 6-3/4 in

Sink Installation Type: Dual Mount

Vessel Only - FEI: Yes

Width: 16-1/4 in