Translucence™ Drop-in Vessel in Transparent Black

Part #D1112TTBK  |  Item #1917674  |  Manufacturer Part #1112T-TBK

$117.00 EACH

Color/Finish: Transparent Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tempered glass thickness: 12mm
  • Adds elegance to any bathroom
  • Easy to clean

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Translucence™

Color Finish: Transparent Black

Color Finish Category: Blacks

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 17 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 17 in x 17 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Round

Sink Bowl Size: 16 in x 16 in x 5-1/2 in

Sink Depth: 6-1/4 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Tempered Glass

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 17 in