Tyson Medium Cabinet in Maple

Part #D9713MPL  |  Item #4210260  |  Manufacturer Part #9713-MPL

Call for Pricing

Color/Finish: Maple

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Tyson

Color Finish: Maple

Depth: 4 in

Height: 32 in

IAPMO Listed: No

Material: Wood

Width: 30 in