DESCRIPTION
- Complete with spring damper
- Designed for use with rectangular duct
- Same item in galvanized available
- Silver color
Deflecto 10 in. Aluminum Wall Cap
DDAWC
Height:
3-1/4 inSPECIFICATIONS
- Height
- 3-1/4 in
- Material
- Aluminum
- Width
- 10 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday