3 in. Louvered Air Intake Vent in White

You last purchased this on
 
Deflecto

3 in. Louvered Air Intake Vent in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

3 in. Louvered Air Intake Vent in White

  • Fast #
  • Part #DHSM3W24
  • Item #4662718
  • Manufacturer Part #HSM3W/24
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hood pipe diameter: 3"
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
3 in
Material:
Plastic