4 x 31 in. Aluminum Dryer Vent Duct

You last purchased this on
 
Deflecto

Skinny Duct™ 4 x 31 in. Aluminum Dryer Vent Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

Skinny Duct™ 4 x 31 in. Aluminum Dryer Vent Duct

  • Fast #
  • Part #DDAF1
  • Item #2253485
  • Manufacturer Part #DAF1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable 18" to 31", can be cut to shorter lengths
  • Vertical, horizontal, or diagonal installation
  • Allows for dryer installation as little as 3" from wall
  • Ideal for installation on dryers located in closets
  • Fire resistant
  • Requires Certification

Documents


Specifications

Collection:
Skinny Duct™
Diameter:
4 in
Length:
31 in
Material:
Aluminum, Metal
Product Type:
Duct
Vent Duct Shape:
Round