4 in. All Fuel Pipe Elbow Aluminum
4 in. All Fuel Pipe Elbow Aluminum
Package Quantity Info:
EA: 1 CA: 12 PT: 432-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 4" diameter
- 90 Degree™
- Rigid aluminum elbow
- Fully adjustable
Specifications
- Diameter:
- 4 in
- Material:
- Aluminum
- Type:
- DDE904