4 in. Dryer Vent Hood in Silver Aluminum
4 in. Dryer Vent Hood in Silver Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Positive action vent closure maximizes efficiency
- Safe for all metal venting
- 17 Sq. In. of free air
- Low profile
Specifications
- CFM:
- 200 ft3/min
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Height:
- 5-3/4 in
- Material:
- Aluminum
- UL Listed:
- No
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 5-3/4 in