DESCRIPTION

  • 24" Long
  • 4" diameter
  • Rigid aluminum pipe

Deflecto 4 in. Aluminum Pipe

DDP24412

Length:

24 in

SPECIFICATIONS

Diameter
4 in
Length
24 in
Material
Aluminum

Starting at
$4.4
EACH
  • QUANTITY