DESCRIPTION

  • Clamps offer a strong and snug fit
  • Can be installed and removed with a pair of pliers
  • Spring adjusts to fit 4 In. diameter round duct
  • Easy to use

Deflecto 4 in. Metal Spring Tension Clamp

DMSC4100

Manufacturer Part #: MSC4100

Fits Pipe Size:

4 in

SPECIFICATIONS

Diameter
4 in
Fits Pipe Size
4 in
Type
DMSC4100

Print