DESCRIPTION

  • Connects 3" to 4" duct
  • Duct slips over increaser/reducer to connect
  • Easy connections
  • Plastic
  • Polypropylene plastic connector

Deflecto 4 in. PVC Increaser Reducer

DIRB43

Diameter:

3 in

SPECIFICATIONS

Diameter
3 in
Material
Plastic

Starting at
$1.66
EACH
  • QUANTITY