DESCRIPTION

  • Durable and weather-resistant
  • Easy-cut tail piece change from a 4" to a 5" diameter opening
  • Low profile design
  • Made from specially blended polypropylene
  • One-piece molded hood and flashing means no seams to leak

Deflecto 4 in. Vent Cap With Flapper

DRCDVT

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.85
EACH
  • QUANTITY