4 in. Flush Mount Dryer Vent Hood in Brown Calcium Filled Polypropylene

You last purchased this on
 
Deflecto

Supurr-Vent® 4 in. Flush Mount Dryer Vent Hood in Brown Calcium Filled Polypropylene

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

Supurr-Vent® 4 in. Flush Mount Dryer Vent Hood in Brown Calcium Filled Polypropylene

  • Fast #
  • Part #DHSF4B
  • Item #1609798
  • Manufacturer Part #HSF4B
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Opens with ease for maximum exhaust flow
  • Durable, weather resistant
  • Flatback makes easy installation for flat mounting application
  • Requires Certification

Documents


Specifications

Collection:
Supurr-Vent®
Color Finish Name:
Brown
Diameter:
4 in
Height:
6 in
Material:
Plastic
Material Type:
Calcium Filled Polypropylene
UL Listed:
No
Vent Duct Shape:
Round to Rectangular
Vent Installation Type:
Flush Mount
Width:
1/2 in